Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
1/2-13 High Speed Steel Spiral Pt Plug Tap
Mfr # 5508646
Zoro # G8640697
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-21/32
- Size 1/2-13
- Drill Bit Size 1/2-13
- Drilling Length .367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508646
- Zoro # G8640697
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Number of Flutes | 3 |
Limit | H5 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- BSC PREFERRED SPS-92 Duratip Safety Utility Blades, 100PK (H-838B)
- WESTWARD Scraper, Stiff, 2", Brass (13A668)
- MILWAUKEE TOOL Toilet Auger and Cable (3574-21, 48-53-3574)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508371)
- KODIAK CUTTING TOOLS 5/8-18 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515004)
- KODIAK CUTTING TOOLS #10-32 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513046)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap TIN Coated (5515015)
- OSG Spiral Point Tap Plug, 3 Flutes (2818801)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps