Shop All Extension Taps
Kodiak Cutting Tools
1/2-13 High Speed Steel Pulley Style Plug Tap
Mfr # 5509559
Zoro # G9181718
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6
- Number of Flutes 4
- Size 1/2-13
- Drill Bit Size 1/2-13
- Drilling Length .507
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5509559
- Zoro # G9181718
- Country of Origin United States
- Category Extension Taps
Dimensions
Overall Length | 6 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | .507 |
Square Size | 0.38 |
Shank Diameter | 0.507 |
Details
Number of Flutes | 4 |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 39/64 (C20739)
- DEWALT 20V MAX* Threaded Rod Cutter Kit (DCS350D1)
- CHICAGO PNEUMATIC IMPACT WRENCH 3/8" PALM 90 FT LBS (CP7722)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9245E)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Pulley Style Plug Tap (5509460)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Pulley Style Plug Tap (5509504)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Pulley Style Plug Tap (5509636)
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Pulley Style Plug Tap (5509570)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Pulley Style Plug Tap (5509482)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Pulley Style Plug Tap (5509493)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- Kodiak Cutting Tools Taps