Shop All Round Dies
Kodiak Cutting Tools
1/2-13 Die Split Round Adjustable High Speed Steel
Mfr # 5472104
Zoro # G8653078
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2-13
- Overall Length 0
- Drill Bit Size 1/2-13
- Drilling Length 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472104
- Zoro # G8653078
- Country of Origin United States
- Category Round Dies
Dimensions
Size | 1/2-13 |
Overall Length | 0 |
Drill Bit Size | 1/2-13 |
Drilling Length | 1-1/2 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250" (978608)
- KRAFT TOOL Curb Tool w/Wood Hand, 6" x 5" 1-1/2"R (CF197)
- BLAIR Cutter, 3/8", 3 pcs. (11108-3)
- INGERSOLL-RAND Air Drill, 3/8 (7807R-A)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable High Speed Steel (5471906)
- KODIAK CUTTING TOOLS 1-1/2" Die Stock for Round Die (5470212)
- KODIAK CUTTING TOOLS 5/16-32 Die Split Round Adjustable Carbon Steel (5470641)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable High Speed Steel (5472159)
- KODIAK CUTTING TOOLS 5/8-11 Die Split Round Adjustable Carbon Steel (5470784)
- KODIAK CUTTING TOOLS 7/16-20 Die Split Round Adjustable High Speed Steel (5472071)
- HHIP 10-32 X 13/16 OD Adjustable Round Split Die (1016-1032)
- Kodiak Cutting Tools Dies