Shop All Round Dies
Kodiak Cutting Tools
1/2-13 Die Split Round Adjustable High Speed Steel
Mfr # 5472093
Zoro # G8638265
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 1/2-13
- Drill Bit Size 1/2-13
- Drilling Length 1
- OD 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5472093
- Zoro # G8638265
- Country of Origin United States
- Category Round Dies
Dimensions
Overall Length | 0 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | 1 |
Details
OD | 1 |
D | 1 |
Description
High Speed SteelAdjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fixed Router Base, 1 15/16 Base Dia (PR001)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-09)
- GEARWRENCH 3 Pc. Torx? Dual Material Screwdriver Set (80064H)
- BOSCH Planer Blade, PK2 (PA1208)
- KODIAK CUTTING TOOLS #5-40 Die Split Round Adjustable High Speed Steel (5471719)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- KODIAK CUTTING TOOLS 1-1/2" Die Stock for Round Die (5470212)
- KODIAK CUTTING TOOLS 1/4-28 Die Split Round Adjustable Carbon Steel (5470553)
- KODIAK CUTTING TOOLS 1/2-20 Die Split Round Adjustable High Speed Steel (5472115)
- KODIAK CUTTING TOOLS 1/4-20 Die Split Round Adjustable High Speed Steel (5471884)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 1-14 National Fine Across Flats 1-1/2 (92920)
- Kodiak Cutting Tools Round Dies