Shop All Drill Bit and Tap Sets
Kodiak Cutting Tools
1/2-13 Combination Drill & Tap
Mfr # 5498416
Zoro # G9180570
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/8
- Drill Bit Size 1/2-13
- Drilling Length .367
- Number of Flutes 2
- Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498416
- Zoro # G9180570
- Country of Origin United States
- Category Drill Bit and Tap Sets
Dimensions
Overall Length | 1-3/8 |
Size | 1/2-13 |
Drill Bit Size | 1/2-13 |
Drilling Length | .367 |
Drill Size | 0.435 |
Shank Diameter | 0.367 |
Details
Number of Flutes | 2 |
Limit | H3 |
Description
These combined drill and tap tools are available in limited standard sizes and classes of fitReduce tool changes with this unique combined drill and tap Cuts down on cost both through less tooling and well and increased productivity without changing tools Bright finish combination drill and tap Combo Drill & Tap for one-pass drilling and tapping Workpiece thickness must be less than the length of the drill portion. If the drill and tap engage at the same time, this combined drill and tap will not work properly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 21mm Size (88321)
- MILWAUKEE TOOL 31/64 in. Titanium Shockwave Drill Bit (48-89-4628)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- TOUGH GUY Roof Brush, White (1YXC1)
- KODIAK CUTTING TOOLS 1/4-28 Combination Drill & Tap (5498339)
- KODIAK CUTTING TOOLS 3/8-24 Combination Drill & Tap (5498383)
- KODIAK CUTTING TOOLS 5/16-24 Combination Drill & Tap (5498361)
- KODIAK CUTTING TOOLS 5/16-18 Combination Drill & Tap (5498350)
- KODIAK CUTTING TOOLS M8X1.25 Combination Drill & Tap Metric (5498471)
- KODIAK CUTTING TOOLS 3/8-16 Combination Drill & Tap (5498372)
- WESTWARD Drill/Tap/Countersink Bit, 6-32x3 In L (6EXL7)
- Kodiak Cutting Tools Drill Bit and Tap Sets