Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1180 Carbide Reamer Decimal Size
Mfr # 5458453
Zoro # G9181298
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.118
- Number of Flutes 4
- Overall Length 2-1/4
- Drill Bit Size 0.118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458453
- Zoro # G9181298
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.118 |
Overall Length | 2-1/4 |
Drill Bit Size | 0.118 |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2 HP (maximum motor HP) EVS Plunge Router (DW621)
- M.A. FORD .3100 Reamer (27231000)
- GREENLEE Mech Conduit Bender, 3/4-2 EMT (1818)
- GEARWRENCH 10 Piece Torx® Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRTX)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Kodiak Cutting Tools Carbide Chucking Reamers