Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1170 Carbide Reamer Decimal Size
Mfr # 5458442
Zoro # G9182147
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4
- Size 0.117
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.117
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458442
- Zoro # G9182147
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.117 |
Drill Bit Size | 0.117 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 12ft Aluminum Board Straight Edge (TVSA-T + TSB12-E)
- RIDGID Ridgid 632-35835 3/4" Npt Pipe Tap (632-35835)
- MORSE 7/8" Bi-Metal Hole Saw (MHSA14C)
- MILWAUKEE TOOL 5 3/8 in Aluminum Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4075)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- Kodiak Cutting Tools Carbide Chucking Reamers