Shop All Hand Reamers
Kodiak Cutting Tools
11/64 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497074
Zoro # G8652658
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4
- Number of Flutes 6
- Size 0.1719 (11/64)
- Drill Bit Size 0.1719 (11/64)
- Drilling Length .1719
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497074
- Zoro # G8652658
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 1-3/4 |
Size | 0.1719 (11/64) |
Drill Bit Size | 0.1719 (11/64) |
Drilling Length | .1719 |
Shank Diameter | 0.1719 |
Details
Number of Flutes | 6 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cggi, 2.0-2.8" (209-357)
- MITUTOYO Rect Cera, Asme 0, 0.75" (613217-531)
- TEKTON 9 mm Stubby Reversible Ratcheting Combination Wrench (WRN51109)
- BOSCH 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (PS41-2A)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS 1-5/16" Safety Reamer Left-Hand Spiral (5532967)
- DRILL AMERICA 5/8" HSS Spiral Flute Hand Reamer (DWRRHDSP5/8)
- Kodiak Cutting Tools Reamers