Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1160 (N32) Carbide Reamer Standard Sizes
Mfr # 5458431
Zoro # G9181709
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1160 (#32)
- Overall Length 2-1/4
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.1160 (#32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458431
- Zoro # G9181709
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1160 (#32) |
Overall Length | 2-1/4 |
Drill Bit Size | 0.1160 (#32) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide End Milll, 3/8 in. L Cut, Square (4V4507002ST)
- LYNDEX-NIKKEN Collet, ER11, 5/32in (E11-010)
- BOSCH Length Stop Kit (MS1234)
- URREA 3/8" drive, 6-point deep impact socket 24mm (7024M)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Kodiak Cutting Tools Reamers