Shop All Stub Drills
Kodiak Cutting Tools
1/16 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt
Mfr # 5533990
Zoro # G8646820
product price: $42.35
/pk 12, $3.53/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0625 (1/16)
- Size 0.0625 (1/16)
- Overall Length 1-5/8
- Number of Flutes 2
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533990
- Zoro # G8646820
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.0625 (1/16) |
Size | 0.0625 (1/16) |
Overall Length | 1-5/8 |
Drilling Length | 5/8 |
Length of Cut | 5/8" |
Overall Length In | 1-5/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length ALTiN Coated for Maximum Tool Life Standard Fractional Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- KRAFT TOOL Wipe Down Knife, Flexible, 6-1/2", Rubber (DW438)
- PROTO 89 Piece Railroad Machinist's Set (JTS-0089RR)
- PACIFIC HANDY CUTTER Round Point Safety Blade, 2-3/4" W, PK100 (SP-017)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length ALTIN Coated (5517512)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length (5442679)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- Kodiak Cutting Tools Drill Bits