Shop All Hand Reamers
Kodiak Cutting Tools
1/16 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5496997
Zoro # G8658136
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes 4
- Size 0.0625 (1/16)
- Drill Bit Size 0.0625 (1/16)
- Drilling Length .0625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496997
- Zoro # G8658136
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 2 |
Size | 0.0625 (1/16) |
Drill Bit Size | 0.0625 (1/16) |
Drilling Length | .0625 |
Length of Cut | 1 |
Shank Diameter | 0.0625 |
Details
Number of Flutes | 4 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93328RPB72360)
- INGERSOLL-RAND Vane Pack Set Of 6 (JQ2-42-6)
- PROTO Proto J1304PD 4 oz. Ball Pein Hammer - Industrial Wood Handle (J1304PD)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5302A10)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497195)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 25/32 High Speed Steel Reamer Right-Hand Spiral (5490012)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- WESTWARD Adj Hand Reamer, 13/32-7/16, 5, HSS (4LGR5)
- Kodiak Cutting Tools Reamers