Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
1/16 Carbide Jobber Length Drill
Mfr # 5438939
Zoro # G8594856
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.0625 (1/16)
- Size 0.0625 (1/16)
- Overall Length 1-1/2
- Number of Flutes 2
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5438939
- Zoro # G8594856
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.0625 (1/16) |
Size | 0.0625 (1/16) |
Overall Length | 1-1/2 |
Drilling Length | 3/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Fractional Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- DEWALT 13/64" Industrial Cobalt (DWA1213)
- WESTWARD Alloy Steel Tap, 1-8 UNC (CCT1060-56)
- TEKTON 1/4 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31001)
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated (5527412)
- KODIAK CUTTING TOOLS 1/16 Jobber Length Drill Oxided 118 Deg. Pt (5404663)
- KODIAK CUTTING TOOLS #59 Carbide Jobber Length Drill ALTIN Coated (5528589)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill (5439852)
- KODIAK CUTTING TOOLS X Jobber Length Drill Oxided HD 135 Deg. Split Pt (5409030)
- KODIAK CUTTING TOOLS 5/64 Carbide Jobber Length Drill ALTIN Coated (5527357)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/4-E (57216)
- Kodiak Cutting Tools Drill Bits