Shop All Carbide End Mills
Kodiak Cutting Tools
1/16 Carbide Endmill 4 Flute Single End Stub Length
Mfr # 5431162
Zoro # G8578214
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Number of Flutes 4
- Size 0.0625 (1/16)
- Drill Bit Size 0.0625 (1/16)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5431162
- Zoro # G8578214
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1/8 |
Size | 0.0625 (1/16) |
Drill Bit Size | 0.0625 (1/16) |
Drilling Length | 1/8 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® square end stub length four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Square End Single End 30° Helix Stub Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC (49-22-5606)
- EXCEL BLADES #66 Deluxe Pen Blades, 2PK (20066IND)
- STANLEY 6" Single-Cut Mill Bastard File (22-170)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 1/2"L, Zinc Plated (GN820500K3--N21)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Ball Nose TICN Coated (5464404)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- KODIAK CUTTING TOOLS 0.011 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522748)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Single End Stub Length (5431294)
- KODIAK CUTTING TOOLS 5/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279562)
- KODIAK CUTTING TOOLS 9/32 Carbide Endmill 4 Flute Double End Ball Nose ALTIN Coated (5435100)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute 60º High Helix Blue Series Carbide End Mills (101000)
- Kodiak Cutting Tools Carbide End Mills