Shop All Drill Mills
Kodiak Cutting Tools
1/16 Carbide Drill Mill 2 Flute 90 Deg. Pt
Mfr # 5541550
Zoro # G8587418
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 3/16
- Drill Bit Size 0.0625 (1/16)
- Size 0.0625 (1/16)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5541550
- Zoro # G8587418
- Country of Origin United States
- Category Drill Mills
Dimensions
Overall Length | 3/16 |
Drill Bit Size | 0.0625 (1/16) |
Size | 0.0625 (1/16) |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® two flute solid carbide drill mills feature a 30° helix, a 90° point and are designed for multiple milling and drilling applications applications.
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
Drilling Chamfering Countersinking Spotting Profile Milling
Premium Sub-Micrograin Carbide Drill Mill
2 Flute
Single End
90 Degree Point Angle
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Drill mills enjoy great popularity in job shop environments because of their versatility in performing a wide range of applications, including:
View Carbide Drill Mill Speeds & FeedsCarbide Drill Mill TolerancesSize RangeDiameterShank1/32"-3/32"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H65/8"-3/4"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- GREENLEE Hole Cutter, 1 1/8 In Dia, HSS, 3/8 In Hex (925-1-1/8)
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Tamper Shank (48-62-4060)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2033)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- KODIAK CUTTING TOOLS 3/32 Carbide Drill Mill 4 Flute 60 Deg. Pt ALTIN Coated (5542782)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- HHIP 5/8 X 5/8" 2 Flute High Speed Steel Single End Center Cut End Mill (5801-0626)
- ZORO SELECT Carbide Drill Mill, 3/8In, 4F, Single, 2-1/2 (208-420375)
- Kodiak Cutting Tools End Mills