Shop All Pipe Taps
Kodiak Cutting Tools
1/16-27 High Speed Steel Taper Pipe Tap NPT
Mfr # 5512023
Zoro # G8600307
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 11/16
- Size 1/16-27
- Drill Bit Size 1/16-27
- Drilling Length .3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5512023
- Zoro # G8600307
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 11/16 |
Size | 1/16-27 |
Drill Bit Size | 1/16-27 |
Drilling Length | .3125 |
Square Size | 0.234 |
Shank Diameter | 0.3125 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Description
NPT
Taper Pipe Tap
Tap Blank Dimension Chart View
Taper Pipe Tap
Tap Blank Dimension Chart View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1261)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A274)
- DRILL AMERICA 13 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/4in, Plastic Case (COHEX13-SET)
- CAT 8 Inch Folding Knife with Seat Belt Cutter and Glass Break (980012)
- KODIAK CUTTING TOOLS 1-1/2"-11-1/2 High Speed Steel Taper Pipe Tap NPT (5512122)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH1)
- Kodiak Cutting Tools Taps