Shop All Carbide End Mills
Kodiak Cutting Tools
1/16 2 Flute Carbide Endmill Single End ALTIN Coated
Mfr # 5430007
Zoro # G8597209
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/4
- Number of Flutes 2
- Size 0.0625 (1/16)
- Drill Bit Size 0.0625 (1/16)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5430007
- Zoro # G8597209
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1/4 |
Size | 0.0625 (1/16) |
Drill Bit Size | 0.0625 (1/16) |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
These Kodiak Cutting Tools® square end two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. The addition of our ALTiN coating allows for increased speeds & feeds as well as longer tool life
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Single End 30° Helix Regular Length Center Cutting Carbide Endmill ALTiN Coated for Increased Performance & Tool Life
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 1 3/16 -1 11/32, 11, HSS (4LGT7)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- PIG PIG Drum Plug Torque Socket .38" L (DRM818)
- PROSKIT Screwdriver, Phillips, #0 x 6" (Marked 9 (800-013)
- KODIAK CUTTING TOOLS 7/16 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433714)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Extra Long Length (5437674)
- KODIAK CUTTING TOOLS 1/4 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449796)
- KODIAK CUTTING TOOLS 3/8 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436101)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Long (5437080)
- KODIAK CUTTING TOOLS 1/2Dia. Carbide End Mill 4 Flute Stub w/Corner Radius -.060 ALTIN (5452500)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 5/8 Cut L (07565TN)
- Kodiak Cutting Tools Carbide End Mills