Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
11.5mm High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484523
Zoro # G8591076
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 7
- Number of Flutes 6
- Size 0.4528 (11.50mm)
- Drilling Length .3730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484523
- Zoro # G8591076
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.4528 (11.50mm) |
Drilling Length | .3730 |
Drill Bit Size | 0.4528 (11.50mm) |
Shank Diameter | 0.373 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (10E267)
- ETTORE Champion Scraper Replacement Stainless Blades 5 Inch, 10PK (46322)
- KO-KEN Stud Bolt Setter M8 X 1.25 37mm 1/2 Sq. Drive (4103M-8(1.25))
- WESTWARD Ratcheting Wrench Set, Combination (1LCE4)
- KODIAK CUTTING TOOLS .0845 HSS Chucking Reamer Straight Flute Straight Shank (5473512)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- KODIAK CUTTING TOOLS #30 HSS Chucking Reamer Straight Flute Straight Shank (5483423)
- KODIAK CUTTING TOOLS .164 HSS Chucking Reamer Straight Flute Straight Shank (5474953)
- KODIAK CUTTING TOOLS 19/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484138)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- Kodiak Cutting Tools Reamers