Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1150 Carbide Reamer Decimal Size
Mfr # 5458420
Zoro # G9180878
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 4
- Overall Length 2-1/4
- Size 0.115
- Drill Bit Size 0.115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458420
- Zoro # G9180878
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.115 |
Drill Bit Size | 0.115 |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 9mm Size (J1209MESB)
- APEX TOOL GROUP 1/4In Hex Drive Nutsetter 1/4In-2In-7 (M6N-0808-2)
- MILWAUKEE TOOL #3 Morse Taper to Weldon Shank Arbor (49-57-0025)
- INSIZE Dial Indicator 1", Graduation .001 (2307-1)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- Kodiak Cutting Tools Reamers