Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.115 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5474051
Zoro # G8572438
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.115
- Material High Speed Steel
- Number of Flutes 4
- Overall Length 7/8
- Drill Bit Size 0.115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5474051
- Zoro # G8572438
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.115 |
Overall Length | 7/8 |
Drill Bit Size | 0.115 |
Drilling Length | 0.1120 |
Shank Diameter | 0.112 |
Details
Material | High Speed Steel |
Number of Flutes | 4 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 5/32 (C13182)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- STARRETT Trammel (59A)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS (435-0.315)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- KODIAK CUTTING TOOLS .3195 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477890)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484699)
- DRILL AMERICA .1980 HSS Straight Shank Chucking Reamer (DWRR.1980)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers