Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1140 Carbide Reamer Decimal Size
Mfr # 5458409
Zoro # G9181867
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.114
- Overall Length 2-1/4
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458409
- Zoro # G9181867
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.114 |
Overall Length | 2-1/4 |
Drill Bit Size | 0.114 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Plex Inside 6" X 5", 3/4" Radius 5" Lip Wood Handle (12-696)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 3/64x9/64" (B-601-1/2)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, 2, Carbide (DCGT32.52NAG-H1)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Kodiak Cutting Tools Reamers