Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
11/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484270
Zoro # G8568046
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 6
- Number of Flutes 6
- Size 0.3438 (11/32)
- Drill Bit Size 0.3438 (11/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484270
- Zoro # G8568046
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.3438 (11/32) |
Drill Bit Size | 0.3438 (11/32) |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO ALC20 Alum Quick Clamp Tripod (01-ALC20-B)
- ECONOLINE Nozzle, Ceramic 5/32 In I.D. Lrg (448851)
- PHASE II Digital Rockwell Hardness Tester/Digital Hardness Tester/Hardness Testers/Rockwell Hardness Tester (900-367)
- SIMONDS Mill File, American, Rectangular, Bastard (78151600)
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- KODIAK CUTTING TOOLS .749 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484996)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484171)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- KODIAK CUTTING TOOLS .877 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482433)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- Kodiak Cutting Tools Reamers