Shop All Cobalt End Mills
Kodiak Cutting Tools
11/32 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated
Mfr # 5530877
Zoro # G8636804
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 4
- Size 0.3438 (11/32)
- Drill Bit Size 0.3438 (11/32)
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5530877
- Zoro # G8636804
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Overall Length | 3/4 |
Size | 0.3438 (11/32) |
Drill Bit Size | 0.3438 (11/32) |
Drilling Length | 3/8 |
Details
Number of Flutes | 4 |
Coating | ALTIN |
Description
Single End 6 Flute
Cobalt
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1mm Grad (729ME)
- DRILL AMERICA 45/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR45/64)
- KLEIN TOOLS 7 Piece Torx? Fold-Up Torx? Key Set, 70586 (70586)
- STM 532 Left Hand HSS Drill (143434)
- KODIAK CUTTING TOOLS 3/4 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468584)
- KODIAK CUTTING TOOLS 1-5/8" Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5531196)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Coarse Pitch Roughing End Mill ALTIN Coated (5467517)
- KODIAK CUTTING TOOLS 5/16 Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468529)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- KODIAK CUTTING TOOLS 1/8 Cobalt Endmill 4 & 6 Flute Single End ALTIN Coated (5530800)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (402-1250)
- Kodiak Cutting Tools Cobalt End Mills