Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1130 (N33) Carbide Reamer Standard Sizes
Mfr # 5458398
Zoro # G9182068
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.1130 (#33)
- Material Carbide
- Overall Length 2-1/4
- Drill Bit Size 0.1130 (#33)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458398
- Zoro # G9182068
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1130 (#33) |
Overall Length | 2-1/4 |
Drill Bit Size | 0.1130 (#33) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Rounded Safety Blade 5 5/8 in L, 5 PK (KS-101SS-W)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- WESTWARD Rd Solid Die, HSS, #10-24, 1 In OD (2LWU3)
- RICHELIEU HARDWARE 1 1/4-inch (32 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (960401)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- Kodiak Cutting Tools Carbide Chucking Reamers