Shop All Bridge Reamers
Kodiak Cutting Tools
11/16 Taper Shank Bridge Reamer Left-Hand Spiral
Mfr # 5496821
Zoro # G8630748
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-1/8
- Number of Flutes 5
- Size 0.6875 (11/16)
- Drill Bit Size 0.6875 (11/16)
- Drilling Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496821
- Zoro # G8630748
- Country of Origin United States
- Category Bridge Reamers
Dimensions
Overall Length | 7-1/8 |
Size | 0.6875 (11/16) |
Drill Bit Size | 0.6875 (11/16) |
Drilling Length | 3 |
Details
Number of Flutes | 5 |
Morse Taper | 3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT #3 X 6" Phillips Screwdriver (Inj Hndl) (646145)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- STANLEY Stanley 42-074 Aluminum Top-Read Level, 24" Long (42-074)
- PROTO Cold Chisel Set, Not Tether Capable (J86000)
- KODIAK CUTTING TOOLS 15/16 Taper Shank Bridge Reamer Left-Hand Spiral (5496854)
- KODIAK CUTTING TOOLS 7/16 Taper Shank Bridge Reamer Left-Hand Spiral (5498042)
- ZORO SELECT Construction Reamer, 15/16 In., 6-7/8 L (13H827)
- EAGLE TAPTEK CUTTING TOOLS 7/8 HIGH SPEED STEEL HEX NUT SHANK CAR REAMER (CR975-056-I)
- DRILLCO 21/32, Bridge Reamer Taper Shank Spiral Flute (425A142)
- DRILL AMERICA 15/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB15/16HEX-LONG)
- DRILL AMERICA 15/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB15/16HEX)
- Kodiak Cutting Tools Reamers