Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
11/16 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405103
Zoro # G8597306
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.6875 (11/16)
- Size 0.6875 (11/16)
- Overall Length 7-5/8
- Number of Flutes 2
- Drilling Length 5-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5405103
- Zoro # G8597306
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.6875 (11/16) |
Size | 0.6875 (11/16) |
Overall Length | 7-5/8 |
Drilling Length | 5-5/8 |
Details
Number of Flutes | 2 |
Description
118 Degree Single Point Drill Bit
Jobber Length Drill Bits for General Purpose Applications
Black Oxide Surface Finish Standard Fractional Sizes These drills bits are available only in tha package quantities shown.
Black Oxide Surface Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- VEGA Bit Holder, 1/4 x 1/2 Quick Release Squa (3HQ416SK)
- CLEVELAND #1-#5 Bright Screw Extractor Set (5Pc) (C00906)
- PROTO 1/16" Super-Duty Punch Pin (J48116)
- KODIAK CUTTING TOOLS 13/64 Carbide Jobber Length Drill (5439038)
- KODIAK CUTTING TOOLS 1.10mm Carbide Jobber Length Drill (5516819)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- KODIAK CUTTING TOOLS O Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407666)
- KODIAK CUTTING TOOLS #29 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409690)
- KODIAK CUTTING TOOLS #54 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412825)
- WESTWARD #48 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN3)
- Kodiak Cutting Tools Drill Bits