Shop All Expansion Reamers
Kodiak Cutting Tools
11/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494566
Zoro # G8594497
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.6875 (11/16)
- Number of Flutes 6
- Overall Length 9
- Drill Bit Size 0.6875 (11/16)
- Drilling Length 9/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494566
- Zoro # G8594497
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 0.6875 (11/16) |
Overall Length | 9 |
Drill Bit Size | 0.6875 (11/16) |
Drilling Length | 9/16 |
Details
Number of Flutes | 6 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #1 Square, 4-Inch Round Shank (6984INS)
- KRAFT TOOL Elite Series 3" All Stainless Steel (DW706PF)
- BOSCH Glass and Tile Drill Bit Set, For Drill (GT3000+HCBG500T)
- PROTO 3/4 in Drive Impact Socket 2 1/4 in Size 6 pt Standard Depth, Black Oxide (J07536)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- DRILL AMERICA 1-1/2" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/2)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/4)
- DRILL AMERICA 3/4" HSS Taper Shank Machine Expansion Reamer (DWRRETS3/4)
- Kodiak Cutting Tools Expansion Reamers