Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
11/16 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484897
Zoro # G8568238
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Material High Speed Steel
- Size 0.6875 (11/16)
- Number of Flutes 8
- Drill Bit Size 0.6875 (11/16)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484897
- Zoro # G8568238
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 9 |
Size | 0.6875 (11/16) |
Drill Bit Size | 0.6875 (11/16) |
Drilling Length | .5615 |
Shank Diameter | 0.5615 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Milwaukee Grinders (30G004)
- WRIGHT TOOL Dial Torque Wrench 3/8" Drive Dial Type (3472)
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- SEGOMO TOOLS 5" Precision Diamond Knurled S2 Steel Automatic Center Hole Punch (M01072C)
- KODIAK CUTTING TOOLS 24.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485326)
- KODIAK CUTTING TOOLS .465 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480904)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- KODIAK CUTTING TOOLS .141 HSS Chucking Reamer Straight Flute Straight Shank (5474546)
- KODIAK CUTTING TOOLS .1255 HSS Chucking Reamer Straight Flute Straight Shank (5474249)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers