Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1110 (N34) Carbide Reamer Standard Sizes
Mfr # 5458376
Zoro # G9180458
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material Carbide
- Overall Length 2-1/4
- Size 0.1110 (#34)
- Drill Bit Size 0.1110 (#34)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458376
- Zoro # G9180458
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 2-1/4 |
Size | 0.1110 (#34) |
Drill Bit Size | 0.1110 (#34) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1792777)
- BETA T-Handle Wrench, Swivel, 8mm (009530180)
- MILWAUKEE TOOL M18 FUEL 16 Gauge Straight Finish Nailer (Tool Only) (3020-20)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 28 145 SBA)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Kodiak Cutting Tools Reamers