Shop All Stub Drills
Kodiak Cutting Tools
#11 Carbide Drill Screw Machine Length
Mfr # 5442206
Zoro # G8657829
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1910 (#11)
- Size 0.1910 (#11)
- Overall Length 2-1/2
- Number of Flutes 2
- Drilling Length 1-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5442206
- Zoro # G8657829
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1910 (#11) |
Size | 0.1910 (#11) |
Overall Length | 2-1/2 |
Drilling Length | 1-1/8 |
Length of Cut | 1-1/8" |
Overall Length In | 2-1/2 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide stub length drills feature a 15 degree helix angle and a 135 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Stub Length Drill Bits 2 Flute 15° Helix 135° Split Point Stub Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-7/8 in (J2630PW)
- ARROW Headless 1-Handed Swivel Rivet Tool Kit (RT200MKIT)
- DRILL AMERICA 1/16"-3/8" Adjustable Tap Wrench (DWTTW4)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS 7/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403475)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- DRILL AMERICA #36 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO36)
- Kodiak Cutting Tools Stub Drills