Shop All End Mill Sets
Kodiak Cutting Tools
10pc Micro Carbide End Mill Set, Reach 5Xs DIA, LOC 3Xs DIA, w/ALTiN
Mfr # 56399918
Zoro # G8675496
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size 10pc set
- Overall Length ALTiN
- Drill Bit Size 10pc set
- Drilling Length Square Micro End Mills, 4 Flute, Reach = 5Xs Diameter, LOC = 3Xs Diameter, in Wooden Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56399918
- Zoro # G8675496
- Country of Origin United States
- Category End Mill Sets
Dimensions
Size | 10pc set |
Overall Length | ALTiN |
Drill Bit Size | 10pc set |
Drilling Length | Square Micro End Mills, 4 Flute, Reach = 5Xs Diameter, LOC = 3Xs Diameter, in Wooden Stand |
Details
Number of Flutes | [Delete] |
Number of Tools | 10pc set |
Picture Note | Pictured with 8Xs Diameter Reach |
Style | Square Micro End Mills, 4 Flute, Reach = 5Xs Diameter, LOC = 3Xs Diameter, in Wooden Stand |
Coating | ALTiN |
Description
Kodiak Cutting Tools® Brand Micro Carbide End Mills and End Mill Sets are . All sets include premium quality Kodiak brand Carbide end mills and a fitted hardwood stand.
10 piece, 30 degree helix end mill sets contain one of each:
.010, .020, .030, .040, .050, .060, .070, .080, .090 & 0.100 diameter
Other Size Ranges Available, Please Inquire
All tools are 1/8 Shank Diameter x 2-1/2 Overall Length
Length of cut on these tools is equal to 3Xs the tool diameter
Reach of tool is equal to 5X, 8X or 12Xs the diameter of the tools, as noted
End mills are four flute center cutting
PLEASE NOTE:These items usually ship via USPS. Please allow additional shipping and transit time for these carbide end mill sets.
10 piece, 30 degree helix end mill sets contain one of each:
.010, .020, .030, .040, .050, .060, .070, .080, .090 & 0.100 diameter
Other Size Ranges Available, Please Inquire
All tools are 1/8 Shank Diameter x 2-1/2 Overall Length
Length of cut on these tools is equal to 3Xs the tool diameter
Reach of tool is equal to 5X, 8X or 12Xs the diameter of the tools, as noted
End mills are four flute center cutting
PLEASE NOTE:These items usually ship via USPS. Please allow additional shipping and transit time for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Reversible wire twisting pliers with automatic return (017610130)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR9108CT-1)
- ASIMETO 0-6 x 0.001" Asimeto Dial Caliper (7303061)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1626001908)
- KODIAK CUTTING TOOLS 2 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310041)
- KODIAK CUTTING TOOLS 4 Flute Regular Length ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310039)
- KODIAK CUTTING TOOLS 2 Flute Stub ALTiN Coated Carbide End Mill Set, 6pc 1/8-1/2 (56310026)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2 (56310037)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN (DM-187-2120)
- Kodiak Cutting Tools End Mill Sets