Shop All End Mill Sets
Kodiak Cutting Tools
10pc Micro Carbide Ball End Mill Set, Reach 12Xs DIA, LOC 3Xs DIA
Mfr # 56399923
Zoro # G8675450
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length Uncoated
- Size 10pc set
- Drill Bit Size 10pc set
- Drilling Length Ball Micro End Mills, 4 Flute, Reach = 12Xs Diameter, LOC = 3Xs Diameter, in Wooden Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56399923
- Zoro # G8675450
- Country of Origin United States
- Category End Mill Sets
Dimensions
Overall Length | Uncoated |
Size | 10pc set |
Drill Bit Size | 10pc set |
Drilling Length | Ball Micro End Mills, 4 Flute, Reach = 12Xs Diameter, LOC = 3Xs Diameter, in Wooden Stand |
Details
Number of Flutes | [Delete] |
Coating | Uncoated |
Style | Ball Micro End Mills, 4 Flute, Reach = 12Xs Diameter, LOC = 3Xs Diameter, in Wooden Stand |
Picture Note | Pictured with 5Xs Diameter Reach |
Number of Tools | 10pc set |
Description
Kodiak Cutting Tools® Brand Micro Carbide End Mills and End Mill Sets are . All sets include premium quality Kodiak brand solid micrograin carbide end mills and a fitted hardwood stand.
10 piece, 30 degree helix end mill sets contain one of each:
.010, .020, .030, .040, .050, .060, .070, .080, .090 & 0.100 diameter
Other Size Ranges Available, Please Inquire
All tools are 1/8 Shank Diameter x 2-1/2 Overall Length
Length of cut on these tools is equal to 3Xs the tool diameter
Reach of tool is equal to 5X, 8X or 12Xs the diameter of the tools, as noted
End mills are four flute center cutting
PLEASE NOTE:These items usually ship via USPS. Please allow additional shipping and transit time for these carbide end mill sets.
10 piece, 30 degree helix end mill sets contain one of each:
.010, .020, .030, .040, .050, .060, .070, .080, .090 & 0.100 diameter
Other Size Ranges Available, Please Inquire
All tools are 1/8 Shank Diameter x 2-1/2 Overall Length
Length of cut on these tools is equal to 3Xs the tool diameter
Reach of tool is equal to 5X, 8X or 12Xs the diameter of the tools, as noted
End mills are four flute center cutting
PLEASE NOTE:These items usually ship via USPS. Please allow additional shipping and transit time for these carbide end mill sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BM-617)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thin Wall Core Bit (48-20-6158)
- FACOM Open End Wrench, Black, 60mm x 18-1/2 in (FM-45.60)
- TENG TOOLS MT30 - 30 Metre 98 Foot Metric and SAE Measuring Tape (MT30)
- KODIAK CUTTING TOOLS 5 Flute 45 Deg. Carbide End Mill Set, 6pc 1/8-1/2 altin coated (56310036)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Carbide End Mill Set, 6pc 1/8-1/2 (56310037)
- KODIAK CUTTING TOOLS 2 Flute Stub Carbide End Mill Set, 6pc 1/8-1/2 (56310025)
- KODIAK CUTTING TOOLS 3 Flute for Aluminum Carbide End Mill Set, 6pc 1/8-1/2 ZRN Coated (56310030)
- KODIAK CUTTING TOOLS 4 Flute Regular Length Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310040)
- KODIAK CUTTING TOOLS 4 Flute Stub Ball Nose Carbide End Mill Set, 6pc 1/8-1/2 (56310028)
- HHIP 3/4" Square Shoulder Indexable End Mill (5822-0750)
- Kodiak Cutting Tools End Mill Sets