Shop All Counterbores
Kodiak Cutting Tools
10Pc Counterbore Set #4-1/2" Standard Tolerance HSS Counterbore Set
Mfr # 5485887
Zoro # G8611288
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 10PC COUNTERBORE SET #4-1/2" STANDARD TOLERANCE
- Drill Bit Size 10PC COUNTERBORE SET #4-1/2" STANDARD TOLERANCE
- Drilling Length 185887
- Old PN 185887
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485887
- Zoro # G8611288
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 0 |
Size | 10PC COUNTERBORE SET #4-1/2" STANDARD TOLERANCE |
Drill Bit Size | 10PC COUNTERBORE SET #4-1/2" STANDARD TOLERANCE |
Drilling Length | 185887 |
Details
Old PN | 185887 |
Description | 10PC COUNTERBORE SET #4-1/2" STANDARD TOLERANCE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (5TWU5)
- RIDGID Support Arm, For 1AC02 Power Drive (775)
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E910)
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- KODIAK CUTTING TOOLS #8 Counterbores On Size Capscrew Style (5495688)
- KODIAK CUTTING TOOLS 1/4 Counterbore On Size Capscrew Style (5495710)
- KODIAK CUTTING TOOLS 1/2 Counterbore 1/32 Oversize Capscrew Style (5496062)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- KODIAK CUTTING TOOLS #10 Counterbores 1/64 Oversize Capscrew Style (5495853)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- Kodiak Cutting Tools Porting Tools & Counterbores