Shop All Counterbores
Kodiak Cutting Tools
10Pc Counterbore Set #4-1/2" 1/64" Oversize HSS Counterbore Set
Mfr # 5485898
Zoro # G8601129
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0
- Size 10PC COUNTERBORE SET #4-1/2" 1/64" OVERSIZE
- Number of Flutes [delete]
- Drilling Length 185898
- Drill Bit Size 10PC COUNTERBORE SET #4-1/2" 1/64" OVERSIZE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485898
- Zoro # G8601129
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 0 |
Size | 10PC COUNTERBORE SET #4-1/2" 1/64" OVERSIZE |
Drilling Length | 185898 |
Drill Bit Size | 10PC COUNTERBORE SET #4-1/2" 1/64" OVERSIZE |
Details
Number of Flutes | [delete] |
Old PN | 185898 |
Description | 10PC COUNTERBORE SET #4-1/2" 1/64" OVERSIZE |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Chisel, Flat, 1 X 18 In, Spline Drive (HS1812)
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- VERTEX Vertex 6" 3-Jaw Front Mount Lathe Chuck 2 Sets Of Jaws (3800-5822)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide (CCMT09T304-PM5 WSM30)
- KODIAK CUTTING TOOLS #10 Counterbores 1/64 Oversize Capscrew Style (5495853)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS #3/4 Counterbores On Size Capscrew Style (5495776)
- KODIAK CUTTING TOOLS 1/2 Counterbore On Size Capscrew Style (5495754)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- SUPER TOOL Counterbore, 1-5/8" D, Carbide Tipped (56423)
- Kodiak Cutting Tools Counterbores