Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1094 (7/64) Carbide Reamer Standard Sizes
Mfr # 5458354
Zoro # G9180966
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1094 (7/64)
- Number of Flutes 4
- Material Carbide
- Overall Length 2-1/4
- Drill Bit Size 0.1094 (7/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458354
- Zoro # G9180966
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1094 (7/64) |
Overall Length | 2-1/4 |
Drill Bit Size | 0.1094 (7/64) |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-Pc. Premium Percussion Masonry Drill Bit Set (DW5207)
- BOSCH 1316x6 Spade Bit (DSB1010)
- GENERAL TOOLS Digital Angle Finder, 10" Size, LCD (823)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE402/DWA8951F)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Reamers