Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1080 Carbide Reamer Decimal Size
Mfr # 5458332
Zoro # G9179539
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.108
- Material Carbide
- Overall Length 2-1/4
- Drill Bit Size 0.108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458332
- Zoro # G9179539
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.108 |
Overall Length | 2-1/4 |
Drill Bit Size | 0.108 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4IN - 20 DRILL TAP 1/4" Capacity (DWADTQTR1420)
- DRILL AMERICA 7/16"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-20 (T/A54661)
- TENG TOOLS Straight Pneumatic Air Needle Scaler (ARN12)
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 5/8"R (CF563)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Kodiak Cutting Tools Carbide Chucking Reamers