Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1060 Carbide Reamer Decimal Size
Mfr # 5458299
Zoro # G9181824
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.106
- Material Carbide
- Overall Length 2-1/4
- Drill Bit Size 0.106
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458299
- Zoro # G9181824
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.106 |
Overall Length | 2-1/4 |
Drill Bit Size | 0.106 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25' Compact Auto Lock Tape (48-22-6825)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64038)
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- Kodiak Cutting Tools Reamers