Shop All Hand Reamers
Kodiak Cutting Tools
10.5mm High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489759
Zoro # G8565386
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 6
- Size 0.4134 (10.50mm)
- Drill Bit Size 0.4134 (10.50mm)
- Drilling Length .3730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489759
- Zoro # G8565386
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7 |
Size | 0.4134 (10.50mm) |
Drill Bit Size | 0.4134 (10.50mm) |
Drilling Length | .3730 |
Shank Diameter | 0.373 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS K3 Chuck Key, Pilot Size 5/16 in, Steel, Nickel Thumb Grip, Soft Steel Handle (JCM13700P20)
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (J7211H)
- BUCKET BOSS Bag/Tote, Tool Tote, 19 Pocket, 11" x 11" x 10", 1680 Heavy-Duty Poly Fabric, 19 Pockets (74012)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- Kodiak Cutting Tools Reamers