Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1050 Carbide Reamer Decimal Size
Mfr # 5458288
Zoro # G9178190
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.105
- Overall Length 2-1/4
- Number of Flutes 4
- Material Carbide
- Drill Bit Size 0.1050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458288
- Zoro # G9178190
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.105 |
Overall Length | 2-1/4 |
Drill Bit Size | 0.1050 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- KO-KEN Magnetic Aluminum Rail 3/8 Plastic Clip x 8 pieces 200mm (RSAL200-3/8X8)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PC)
- URREA 1/2" Drive Metric, 15 pcs (54206)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- Kodiak Cutting Tools Reamers