Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1040 (N37) Carbide Reamer Standard Sizes
Mfr # 5458277
Zoro # G9179216
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.1040 (#37)
- Overall Length 2-1/4
- Number of Flutes 4
- Drill Bit Size 0.1040 (#37)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458277
- Zoro # G9179216
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.1040 (#37) |
Overall Length | 2-1/4 |
Drill Bit Size | 0.1040 (#37) |
Drilling Length | 5/8 |
Details
Material | Carbide |
Number of Flutes | 4 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Crosscut Saw, 15 In, 9 TPI (5WFW2)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 3/4 x 6-1/4 in (P-1295)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2160)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- Kodiak Cutting Tools Reamers