Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.1030 Carbide Reamer Decimal Size
Mfr # 5458266
Zoro # G9178148
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Size 0.103
- Overall Length 2-1/4
- Material Carbide
- Drill Bit Size 0.103
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5458266
- Zoro # G9178148
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.103 |
Overall Length | 2-1/4 |
Drill Bit Size | 0.103 |
Drilling Length | 5/8 |
Details
Number of Flutes | 4 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Slim Taper File, 6" (63218)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWANGFT40SET)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 24 Foot Reinforced H Aluminum (22-524)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- Kodiak Cutting Tools Reamers