Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.103 HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5473842
Zoro # G8570189
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Material High Speed Steel
- Overall Length 7/8
- Size 0.103
- Drill Bit Size 0.103
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5473842
- Zoro # G8570189
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.103 |
Drill Bit Size | 0.103 |
Drilling Length | 0.0950 |
Shank Diameter | 0.095 |
Details
Number of Flutes | 4 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes .2501-.5000
View Sizes .5001-2.000
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (2288-12)
- WESTWARD Digital Caliper, Fractional, Poly, 6 In (2YNC6)
- MORSE Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-12' 0)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45DE)
- KODIAK CUTTING TOOLS .366 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478858)
- KODIAK CUTTING TOOLS .4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481641)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- KODIAK CUTTING TOOLS .4785 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481201)
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- KODIAK CUTTING TOOLS .3195 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477890)
- DRILL AMERICA .3130 HSS Straight Shank Chucking Reamer (DWRR.3130)
- Kodiak Cutting Tools Reamers