Shop All Hand Reamers
Kodiak Cutting Tools
#10 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5489044
Zoro # G8657628
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
- Number of Flutes 6
- Size 0.1935 (#10)
- Drill Bit Size 0.1935 (#10)
- Drilling Length .1860
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5489044
- Zoro # G8657628
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 5 |
Size | 0.1935 (#10) |
Drill Bit Size | 0.1935 (#10) |
Drilling Length | .1860 |
Shank Diameter | 0.186 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X30)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MHASD)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V354)
- MITUTOYO Base Assembly For 3-Wire Measure (156-106)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS 11.5mm High Speed Steel Reamer Right-Hand Spiral (5489825)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- WALTER Adjustable hand reamers F1231-8 (F1231-8)
- Kodiak Cutting Tools Reamers