Shop All Stub Drills
Kodiak Cutting Tools
#10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt
Mfr # 5403783
Zoro # G8614517
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1935 (#10)
- Size 0.1935 (#10)
- Overall Length 2-1/4
- Number of Flutes 2
- Drilling Length 1-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403783
- Zoro # G8614517
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1935 (#10) |
Size | 0.1935 (#10) |
Overall Length | 2-1/4 |
Drilling Length | 1-3/16 |
Length of Cut | 1-3/16" |
Overall Length In | 2-1/4 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pully Support Machined (28-90-0200)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDR18 --7'8-1/2)
- FREUD Forstner Bit, 1-5/8" dia. (PB-012)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS #38 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402826)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- DRILL AMERICA 9/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/64)
- Kodiak Cutting Tools Stub Drills