Shop All Counterbores
Kodiak Cutting Tools
#10 Counterbores On Size Capscrew Style
Mfr # 5495699
Zoro # G8655467
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length std.
- Size #10
- Number of Flutes [delete]
- Drill Bit Size #10
- Drilling Length 5-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495699
- Zoro # G8655467
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | std. |
Size | #10 |
Drill Bit Size | #10 |
Drilling Length | 5-1/4 |
Flute Size | 0.312 |
Pilot Size | 0.19 |
Details
Number of Flutes | [delete] |
Tolerance | std. |
Series Number | 901 |
Description
High Speed Steel
Standard Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Thread Turning Insert (16 ER AG55 MXC)
- FELCO C9 Two Hand Wire And Cable Cutter (11C9)
- GREENLEE Blanket, Pvc 3-1/2To 4 (860-4)
- ABC HAMMERS 5.5 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC7DB)
- KODIAK CUTTING TOOLS #8 Counterbores On Size Capscrew Style (5495688)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- KODIAK CUTTING TOOLS 1/2 Counterbore On Size Capscrew Style (5495754)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- HHIP 1/4 X 3/8" Shank High Speed Steel 2 Flute Solid Cap Screw Counterbore (2007-0105)
- Kodiak Cutting Tools Counterbores