Shop All Counterbores
Kodiak Cutting Tools
#10 Counterbores 1/64 Oversize Capscrew Style
Mfr # 5495853
Zoro # G8604559
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/64 o/s
- Number of Flutes [delete]
- Size #10
- Drill Bit Size #10
- Drilling Length 5-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495853
- Zoro # G8604559
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/64 o/s |
Size | #10 |
Drill Bit Size | #10 |
Drilling Length | 5-1/4 |
Pilot Size | 0.205 |
Flute Size | 0.328 |
Details
Number of Flutes | [delete] |
Tolerance | 1/64 o/s |
Series Number | 902 |
Description
High Speed Steel1/64 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Impact Socket 6 (810MDMG)
- DEWALT 10" x .060" Ceramic Tile Blade Wet (DW4761)
- DRILL AMERICA 3/16" Carbide Tipped 4 Flute Glass & Tile Drill Bit (DWD4FGD3/16)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 5/32 (C23351)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- KODIAK CUTTING TOOLS 1/2 Counterbore On Size Capscrew Style (5495754)
- KODIAK CUTTING TOOLS #5/8 Counterbores On Size Capscrew Style (5495765)
- KODIAK CUTTING TOOLS 1/2 Counterbore 1/32 Oversize Capscrew Style (5496062)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- LINK Ua3-3MM Metric Shcs HSS Counterbore (72-L2-510)
- Kodiak Cutting Tools Porting Tools & Counterbores