Shop All Counterbores
Kodiak Cutting Tools
#10 Counterbores 1/32 Oversize Capscrew Style
Mfr # 5496007
Zoro # G8622795
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/32 o/s
- Size #10
- Number of Flutes [delete]
- Drill Bit Size #10
- Drilling Length 5-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5496007
- Zoro # G8622795
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 1/32 o/s |
Size | #10 |
Drill Bit Size | #10 |
Drilling Length | 5-1/4 |
Flute Size | 0.344 |
Pilot Size | 0.221 |
Details
Number of Flutes | [delete] |
Series Number | 903 |
Tolerance | 1/32 o/s |
Description
High Speed Steel
1/32 Oversize Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4, 7/8, 1 1/16 in. (501040-5SET)
- ZORO SELECT Vibration Isolator, 7 Lb Max, 8-32, Thread Length: 1/2 in (2NPE1)
- FACOM Adj. Hook Spanner Wrench, L 650mm (FA-119.3/4)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination SAE Wrench Set (81917)
- KODIAK CUTTING TOOLS 1/2 Counterbore 1/32 Oversize Capscrew Style (5496062)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- KODIAK CUTTING TOOLS #3/4 Counterbores On Size Capscrew Style (5495776)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- Kodiak Cutting Tools Counterbores