Shop All Straight Flute 4-Flute Taps
Kodiak Cutting Tools
#10-32 TIN Coated Tap Bottom Chamfer
Mfr # 5540824
Zoro # G9185936
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Bottom
- Overall Length 7/8
- Size #10-32
- Drill Bit Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540824
- Zoro # G9185936
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-913 Spiked Roller 13-/16", Plastic 20" With Bracket (82-913)
- WESTWARD Flat Rivet Chisel, 0.401 In., 6-1/2 In. (4MHD7)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Industrial (65742GRA)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2231601)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Plug Chamfer (5541165)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Bottom Chamfer (5541308)
- KODIAK CUTTING TOOLS 5/8-11 TIN Coated Tap Plug Chamfer (5541385)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Taper Chamfer (5541154)
- KODIAK CUTTING TOOLS 3/4-10 TIN Coated Tap Bottom Chamfer (5541484)
- KODIAK CUTTING TOOLS 1/2-13 TIN Coated Tap Taper Chamfer (5541286)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- Kodiak Cutting Tools Straight Flute 4-Flute Taps