Shop All Hand Taps
Kodiak Cutting Tools
#10-32 Standard Hand Tap Steam Oxide
Mfr # 5502200
Zoro # G8608725
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Tap Style Bottom
- Size #10-32
- Drill Bit Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502200
- Zoro # G8608725
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 4 |
Tap Style | Bottom |
Limit | H3 |
Description
Steam Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54523)
- KNIPEX Diagonal Cutters, 5 1/2" Diagonal Cutter (70 06 140)
- KIPP Star Grip With Steel Bushing, D=10-32, D1= 25, H=16, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2A1)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503817)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503762)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505533)
- KODIAK CUTTING TOOLS M8X1.25 High Speed Steel Standard Hand Tap Metric (5511033)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 3/4"-10 (DWT54838)
- Kodiak Cutting Tools Taps