Shop All Hand Taps
Kodiak Cutting Tools
#10-32 Standard Hand Tap Machine Screw Sizes
Mfr # 5502101
Zoro # G8656340
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Tap Style Plug
- Number of Flutes 3
- Size #10-32
- Drill Bit Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502101
- Zoro # G8656340
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Tap Style | Plug |
Number of Flutes | 3 |
Limit | H3 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Corona Clipper Company CRNGT3080 Corona Trowel With Extendable Handle (CRNGT3080)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH7 (21515)
- NORTON ABRASIVES SAW BLADE CONT RIM 4.5"" (07660701194)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511297)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502651)
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510890)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504356)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap Machine Screw Sizes (5501177)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m20 x 2.5 (DWTP20X2.5)
- Kodiak Cutting Tools Hand Taps