Shop All Hand Taps
Kodiak Cutting Tools
#10-32 Standard Hand Tap Machine Screw Sizes
Mfr # 5502002
Zoro # G8652204
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 2
- Tap Style Bottom
- Size #10-32
- Drill Bit Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5502002
- Zoro # G8652204
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/8 |
Size | #10-32 |
Drill Bit Size | #10-32 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 2 |
Tap Style | Bottom |
Limit | H2 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7/32" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL76)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T40 Tip, 1 23/32 in L (J5239-40W)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-147)
- APEX TOOL GROUP 1/2" Square Drive, 18mm Metric Socket, 6 Points (18MM25)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510934)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503124)
- KODIAK CUTTING TOOLS 3/4 Countersink Single Flute 82 Deg. (5413496)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5501969)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507084)
- REGAL CUTTING TOOLS 5/16-24 H3 4 Flt. Plug STI Hand Tap (007069AS)
- Kodiak Cutting Tools Taps